This item is Discontinued.

Precision Stainless - Usa Elbow, 1" Tube Sz, 2-1/2"L, Metal, Butt Weld 2KS-0100-7-4

Elbow, 1" Tube Sz, 2-1/2"L, Metal, Butt Weld (Discontinued)

  • Mfr # 2KS-0100-7-4
  • Zoro # G5368960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KS-0100-7-4
Zoro #
G5368960
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
1 in
Pipe Size - Pipe Fitting
1 in
Overall Length
2 1/2 in
Flange Outside Dia.
1 in
Wall Thickness
0.065 in
Fitting Wall Thickness
0.065 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Flange Outside Diameter
1 in

Details

Item
Elbow
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
45 Degrees Butt Weld Elbow
Fitting Connection Type
Butt Weld
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Standards
3A
Pipe Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
45 Degrees Elbow
Material Grade
304
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Side B Connection Type
Butt Weld
Fitting Material
Stainless Steel
Exterior Finish
32 RA
Minimum Operating Temperature
325 Degrees F
Fitting Side A Connection Type
Butt Weld
Maximum Operating Temperature
1,500 Degrees F
Interior Finish
32 RA

Description

Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/2 in, Specific Fitting Shape 45 Degrees Butt Weld Elbow, Flange Outside Diameter 1 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.