Elbow, 3" Tube Sz, 4-1/4"L, Metal, Butt Weld
Mfr # 2WK-0300-7-4
Zoro # G5364200
product price:Â $22.89
/eaKey Features
Specific Fitting Shape
45 Degrees Elbow
Surface Finish
32 RA ID /32 RA OD
Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
Overall Length
4 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2WK-0300-7-4
Zoro #
G5364200
UPC #
-
Country of Origin
Multiple
Dimensions
Tube Size
3 in
Pipe Size - Pipe Fitting
3 in
Overall Length
4 1/4 in
Flange Outside Dia.
3 in
Wall Thickness
0.065 in
Fitting Side A Tube Outer Diameter
3 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Wall Thickness
0.065 in
Flange Outside Diameter
3 in
Fitting Side 2 Tube Outer Diameter
3 in
Fitting Side 1 Tube Outer Diameter
3 in
Description
Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/4 in, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 3 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.