Zoro Homepage

Short Tee, 2" Tube Size, 4-1/4" L, Metal

  • Mfr # 7WWW-0200-7-6

  • Zoro # G5377640


product price: $23.99
/ea

Key Features

Specific Fitting Shape
Tee
Surface Finish
32 RA ID /32 RA OD
Tube Size
2 in
Pipe Size - Pipe Fitting
2 1/16 in x 2 1/16 in x 2 in
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WWW-0200-7-6
Zoro #
G5377640
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
2 in
Pipe Size - Pipe Fitting
2 1/16 in x 2 1/16 in x 2 in
Overall Length
4 1/4 in
Flange Outside Dia.
2 in
Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
2 in
Fitting Side A Tube Outer Diameter
2 in
Fitting Side B Tube Outer Diameter
2 in
Flange Outside Diameter
2 in
Fitting Wall Thickness
0.065 in
Fitting Side 1 Tube Outer Diameter
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 3 Tube Outer Diameter
2 in

Details

Item
Short Tee
Specific Fitting Shape
Tee
Surface Finish
32 RA ID /32 RA OD
Max. Pressure
400 psi at 72 Degrees F
Temp. Range
-325 Degrees to 1500 Degrees F
Fitting Connection Type
Butt Weld
Standards
3A
Pipe Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
316 Stainless Steel
Fitting Side A Connection Type
Butt Weld
Material Grade
316L
Fitting Shape
Tee
Minimum Operating Temperature
325 Degrees F
Fitting Side C Connection Type
Butt Weld
Interior Finish
32 RA
Maximum Operating Temperature
1,500 Degrees F
Maximum Operating Pressure
400 psi @ 72 Degrees F
Exterior Finish
32 RA
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Butt Weld
Fitting Side 1 Connection Type
Butt Weld
Fitting Side 2 Connection Type
Butt Weld
Operating Temperature - Minimum
325 Degrees F
Fitting Side 3 Connection Type
Butt Weld
Operating Pressure - Maximum
400 psi
Operating Temperature - Maximum
1,500 Degrees F

Description

Short Tee, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Flange Outside Diameter 2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Fitting Side C Tube Outer Diameter 2 in, Fitting Wall Thickness 0.065 in, Overall Length 4 1/4 in, Specific Fitting Shape Tee, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.