Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Precision Stainless - Usa Short Tee, 3" Tube Size, 5-1/4" L, Metal 7WWW-0300-7-4

Short Tee, 3" Tube Size, 5-1/4" L, Metal (Discontinued)

  • Mfr # 7WWW-0300-7-4
  • Zoro # G5370239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WWW-0300-7-4
Zoro #
G5370239
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
3 in
Pipe Size - Pipe Fitting
2 19/32 in x 2 19/32 in x 3 in
Wall Thickness
0.065 in
Flange Outside Dia.
3 in
Overall Length
5 1/4 in
Fitting Side B Tube Outer Diameter
3 in
Fitting Side A Tube Outer Diameter
3 in
Flange Outside Diameter
3 in
Fitting Wall Thickness
0.065 in
Fitting Side C Tube Outer Diameter
3 in

Details

Item
Short Tee
Tube Fitting Material
304 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Surface Finish
32 RA ID /32 RA OD
Standards
3A
Pipe Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Tee
Temp. Range
-325 Degrees to 1500 Degrees F
Max. Pressure
400 psi at 72 Degrees F
Minimum Operating Temperature
325 Degrees F
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Butt Weld
Material Grade
304
Fitting Side C Connection Type
Butt Weld
Maximum Operating Pressure
400 psi @ 72 Degrees F
Interior Finish
32 RA
Fitting Side B Connection Type
Butt Weld
Maximum Operating Temperature
1,500 Degrees F
Exterior Finish
32 RA

Description

Short Tee, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Flange Outside Diameter 3 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 3 in, Fitting Side C Tube Outer Diameter 3 in, Fitting Wall Thickness 0.065 in, Overall Length 5 1/4 in, Specific Fitting Shape Tee, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.