This item is Discontinued.

Precision Stainless - Usa Short Tee, 4" Tube Sz, 7"L, Metal, Butt Weld 7WWW-0400-7-6

Short Tee, 4" Tube Sz, 7"L, Metal, Butt Weld (Discontinued)

  • Mfr # 7WWW-0400-7-6
  • Zoro # G5384747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7WWW-0400-7-6
Zoro #
G5384747
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
4 in
Pipe Size - Pipe Fitting
3 7/16 in x 3 7/16 in x 4 in
Wall Thickness
0.083 in
Overall Length
7 in
Flange Outside Dia.
4 in
Fitting Side C Tube Outer Diameter
4 in
Fitting Wall Thickness
0.083 in
Flange Outside Diameter
4 in
Fitting Side B Tube Outer Diameter
4 in
Fitting Side A Tube Outer Diameter
4 in

Details

Item
Short Tee
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
Butt Weld
Surface Finish
32 RA ID /32 RA OD
Pipe Fitting Connection Type
Butt Weld
Max. Pressure
400 psi at 72 Degrees F
Specific Pipe Fitting Shape
Tee
Standards
3A
Temp. Range
-325 Degrees to 1500 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Fitting Side B Connection Type
Butt Weld
Maximum Operating Pressure
400 psi @ 72 Degrees F
Fitting Material
Stainless Steel
Interior Finish
32 RA
Minimum Operating Temperature
325 Degrees F
Fitting Side A Connection Type
Butt Weld
Fitting Side C Connection Type
Butt Weld
Exterior Finish
32 RA
Material Grade
316L

Description

Short Tee, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Flange Outside Diameter 4 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 in, Fitting Side B Tube Outer Diameter 4 in, Fitting Side C Tube Outer Diameter 4 in, Fitting Wall Thickness 0.083 in, Overall Length 7 in, Specific Fitting Shape Tee, Standards 3A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.