Shop PRECISION
See all product information
Create Account
Stub Drill
- Mfr # 5999301
- Zoro # G324228446
product price:Â
$
2.15
/ea
Sold in multiples of 12 for
$25.80
Key Features
Connection Dia.
1.04 mm
Spiral Form
Standard Spiral
Standards
ANSI
Shank Type
Cylindrical Shank
Cutting Dia.
1.04 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5999301
- Zoro #
- G324228446
- UPC #
- -
- Country of Origin
- France
Dimensions
- Connection Dia.
- 1.04 mm
- Cutting Dia.
- 1.04 mm
- Overall Length
- 1-3/8 in
- Usable Length
- 2.5 in
- Flute Length
- 1/2 in
Details
- Spiral Form
- Standard Spiral
- Standards
- ANSI
- Shank Type
- Cylindrical Shank
- Drill Bit Point Angle
- 118 Degrees
- Material
- HSS
- Cutting Direction
- Right Hand
- Finish
- Bright
Description
N59 HSS General Purpose Stub Length Drill, Bright Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.