Shop PRECISION
See all product information
Create Account
Stub Drill
- Mfr # 5999309
- Zoro # G424228445
product price:Â
$
2.15
/ea
Sold in multiples of 12 for
$25.80
Key Features
Flute Length
1/2 in
Cutting Dia.
1.02 mm
Usable Length
2.5 in
Connection Dia.
1.02 mm
Spiral Form
Standard Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5999309
- Zoro #
- G424228445
- UPC #
- -
- Country of Origin
- France
Dimensions
- Flute Length
- 1/2 in
- Cutting Dia.
- 1.02 mm
- Usable Length
- 2.5 in
- Connection Dia.
- 1.02 mm
- Overall Length
- 1-3/8 in
Details
- Spiral Form
- Standard Spiral
- Finish
- Bright
- Shank Type
- Cylindrical Shank
- Material
- HSS
- Drill Bit Point Angle
- 118 Degrees
- Standards
- ANSI
- Cutting Direction
- Right Hand
Description
N60 HSS General Purpose Stub Length Drill, Bright Finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.