Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

209 HSS Steam Oxide 118D TPR Shank JL Drill 1.3/32 in

  • Mfr # 2091.3/32

  • Zoro # G111916648


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Steam Oxide
Overall Length
12.5 inches
Shank Type - Machining
Taper Shank
Drill Bit Size
1.3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2091.3/32
Zoro #
G111916648
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
12.5 inches
Drill Bit Size
1.3/32 in
Flute Length
6.7/8 inches

Details

Material - Machining
High Speed Steel
Finish - Machining
Steam Oxide
Shank Type - Machining
Taper Shank
Drill Bit Point Type
Conventional
Drill Bit Point Angle
118°
Decimal Equivalent
1.0938
Cutting Direction
Right

Description

The strong, conventional 118 degree point on 209 drill bits makes them easy to regrind. They are manufactured from premium High Speed Steel so can be used to drill a number of different materials including stainless steel, aluminum and steels. They are available in many fractional sizes from 1/8in to 2 ines, and can be used in machine applications where the drill is held directly in the spindle, making them a very versatile choice. 209 taper shank drill bits also have a steam oxide finish to prevent workpiece material from sticking to the cutting edges of the drill, so you get a clean and accurate result.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.