This item is Discontinued.

Precision Twist Drill 209CO HSS-E Bronze 135D JL Drill 31/64 inch 209CO31/64

209CO HSS-E Bronze 135D JL Drill 31/64 inch (Discontinued)

  • Mfr # 209CO31/64
  • Zoro # G0089052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209CO31/64
Zoro #
G0089052
UPC #
086071213310
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
31/64"

Details

Drill Bit Grouping
Drill Bit
Item
HSS-E Jobber Drill,Bronze,31/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Notched Point

Description

HSS-E Jobber Drill,Bronze,31/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.