This item is Discontinued.

Precision Twist Drill 29pc. HSS 135 Degrees Drill Bit Set C29HX10SET

29pc. HSS 135 Degrees Drill Bit Set (Discontinued)

  • Mfr # C29HX10SET
  • Zoro # G7108241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C29HX10SET
Zoro #
G7108241
UPC #
-
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in -1/2 in by 1/64 in
Shank Dia.
1/6 in to 1/2 in
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"

Details

Drill Bit Grouping
Drill Bit Set
Item
Jobber Drill Bit Set
Cutting Direction
Right Hand
Number of Pieces
29
Drill Bit Material
Cobalt
Drill Bit Point Angle
135 Degrees
Point Type
Conventional Point
List Number
C29HX10
Standards
ANSI

Description

Jobber Drill Bit Set, Drill Bit Point Angle 135 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.