31/64" HSS 118 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (Discontinued)
- Mfr # R10A31/64
- Zoro # G0111890
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R10A31/64
Zoro #
G0111890
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
#29
Shank Dia.
31/64"
Details
Item
HSS Jobber Drill,Steam Oxide,31/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Steam Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
No
Point Type
Self Centering Split Point
Measurement System
Wire
Description
HSS Jobber Drill,Steam Oxide,31/64 In., Drill Bit Size #29, Wire
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.