This item is Discontinued.

Precision Twist Drill #67 HSS 135 Deg. Jobber Length Drill Bit R18CON67

#67 HSS 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # R18CON67
  • Zoro # G9730905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R18CON67
Zoro #
G9730905
UPC #
86071183675
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#67
Shank Dia.
0.0320"

Details

Item
Jobber Drill,HSS-E,Bronze,N67
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bronze Oxide
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

Jobber Drill,HSS-E,Bronze,N67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.