This item is Discontinued.

Precision Twist Drill #68 Cobalt 135 Deg. Jobber Length Drill Bit R18CON68

#68 Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # R18CON68
  • Zoro # G0116109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R18CON68
Zoro #
G0116109
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#37
Shank Dia.
0.0310"

Details

Item
HSS-E Jobber Drill,Bronze,N68
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point
Measurement System
Wire

Description

HSS-E Jobber Drill,Bronze,N68, Drill Bit Size #37, Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.