Shop PRECISION TWIST DRILL
See all product information
Create Account
Dormer 5973601 E018 Spiral Flute Tap, Right Hand Cutting
- Mfr # 6000007
- Zoro # G322805205
product price:Â
$
79.59
/ea
Key Features
Overall Length
6 in
Height
0.987 in
Width
0.987 in
Cutting Depth
4xD
Shank Type - Machining
Reduced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000007
- Zoro #
- G322805205
- UPC #
- 00086071923363
- Country of Origin
- United States
- Item
- Reduced Shank Drill Bits
- Shank Type - Machining
- Reduced
- Series
- R56CO
- Applicable Materials
- Magnetic Soft Steel, Structural Steel/Case Carburizing Steel, Plain Carbon Steel, Alloy Steel/Hardened, Tempered Steel and Free Machining Stainless Steel
- Drill Bit Point Type
- Split
- Flute Type
- Spiral
- Material - Machining
- HSS-E
- Finish - Machining
- Oxide Treated
- Type
- Heavy Duty
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
Dimensions
- Overall Length
- 6 in
- Height
- 0.987 in
- Width
- 0.987 in
- Cutting Depth
- 4xD
- Shank Dia.
- 1/2 in
- Flute Length
- 3 in
Description
Precision Twist Drill 6000007 R56CO Heavy Duty Reduced Shank Drill, 9/16 in Drill
- Cobalt is harder than high speed steel and provides better wear-resistance
- It is commonly used on high tensile alloys
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Straight shanks are used for general purpose applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.