Zoro Homepage

M40CO HSS-E Bronze 135D Stub Drill Short ANSI 3/4 in

  • Mfr # M40CO3/4

  • Zoro # G911917432


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Overall Length
5 inches
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40CO3/4
Zoro #
G911917432
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
5 inches

Details

Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank

Description

M40CO screw machine length drill bits are of a heavy duty design, recommended for use when drilling difficult materials and applications. They are manufactured from High Speed cobalt, suitable for drilling hard materials including tool steel, and have a bronze oxide finish to stop workpiece material from sticking to the cutting surfaces of the tool, so you get a more accurate hole. The 135 degree split point is an aid to self-centering, so no drill wander over the workpiece surface, and reduces the force needed to drill down. M40CO drill bits are available in fractional sizes from 1/16in to 3/4in in 1/64in increments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.