Zoro Homepage

M41CO HSS-E Bronze 135D Stub Drill Short ANSI N23 N23

  • Mfr # M41CON23

  • Zoro # G315570295


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Overall Length
2.062 inches
Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M41CON23
Zoro #
G315570295
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.062 inches

Details

Material
HSS-E
Drill Bit Point Angle
135°
Shank Type
Straight

Description

Manufactured from premium High Speed cobalt for drilling hard materials including tool steel, M41CO screw machine length drill bits have a 135 degree split point, reducing the push force needed and helping to self-center the drill. The bronze oxide finish ensures a clean, accurate hole by preventing workpiece material from sticking to the cutting surfaces of the drill. Available in wire gauge sizes from 60 to 1, M41CO screw machine length drill bits are designed for heavy duty jobs and recommended to use in difficult materials and applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.