Zoro Homepage

M42CO HSS-E Bronze 135D Stub Drill Short ANSI D D

  • Mfr # M42COD

  • Zoro # G915570190


product price: $10.49
/ea
Sold in multiples of 12 for $125.88

Key Features

Overall Length
2.5 in
Material
HSS E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M42COD
Zoro #
G915570190
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2.5 in

Details

Material
HSS E
Drill Bit Point Angle
135°
Shank Type
Cylindrical shank

Description

M42CO heavy duty screw machine length drill bits are recommended for use in difficult materials and applications and are available in letter sizes from A to Z, with a 135 degree split point for good self-centering and reducing push force. The premium High Speed cobalt used in manufacture means the drills are suitable for drilling hard materials including tool steel, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool to ensure a clean and accurate hole.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.