Precision Twist Drill 5998268 R10P General Purpose Jobber Length Drill Bit, 29/64 in Drill
- Mfr # 6001502
- Zoro # G422802388
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Overall Length
6 in
Height
0.12 in
Width
0.12 in
Material - Machining
HSS
Primary Material Application
Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Unalloyed Titanium, Alloyed Titanium, Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6001502
- Zoro #
- G422802388
- UPC #
- 00086071581310
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Height
- 0.12 in
- Width
- 0.12 in
- Shank Dia.
- 0.12 in
- Maximum Drilling Depth
- 4XD
- Flute Length
- 1-5/8 in
Details
- Item
- Aircraft Drill Bits
- Material - Machining
- HSS
- Primary Material Application
- Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Austenitic, Ferritic + Austenitic, Martensitic, Lamellar Graphite, Nodular Graphite/Malleable Cast Iron, Unalloyed Titanium, Alloyed Titanium, Nickel
- Shank Type - Machining
- Straight
- Flute Type
- Spiral
- Finish - Machining
- Oxide Treated
- Number of Flutes
- 2
- Series
- 501-6
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split/Self-Centering
- Type
- 1-Stage Type B Heavy Duty
Description
Precision Twist Drill 6001502 501-6 1-Stage Type B Heavy Duty Aircraft Extension Drill, #31 Drill
- High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
- Oxide prevents chip building, galling and welding on the work piece, it is commonly used on low carbons, stainless steel and ferrous metals web-thinned
- Tapered web configuration
- No coolant channe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.