
QC0860P HSS BRT QC 135D XL Drill Long ANSI 29/64 in
Mfr # QC0860P29/64
Zoro # G111922205
product price: $68.75
/eaKey Features
Overall Length
8 inches
Drill Bit Point Angle
135°
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QC0860P29/64
Zoro #
G111922205
UPC #
-
Country of Origin
France
Dimensions
Overall Length
8 inches
Details
Drill Bit Point Angle
135°
Material - Machining
HSS
Finish - Machining
Bright
Shank Type - Machining
Straight
Description
QC0860P extra length drill bits all have an overall length of 8 ines and a special parabolic flute design which allows you to drill deeper holes in a single pass. The 135 degree split point is a great aid to self-centering and reduces the force needed to drill the hole, whilst the bright finish prevents workpiece material from sticking to the cutting surfaces of the drill to guarantee clean and accurate holes. QC056P extra length drill bits are manufactured from High Speed Steel, suitable for drilling a wide range of materials including stainless steel, steels and aluminum, and are available in a range of fractional sizes from 1/8 in to 1/2 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.