This item is Discontinued.

Precision Twist Drill QC21G HSS TiN QC 135D JL Drill 15/64 inch QC21G15/64

QC21G HSS TiN QC 135D JL Drill 15/64 inch (Discontinued)

  • Mfr # QC21G15/64
  • Zoro # G0107331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC21G15/64
Zoro #
G0107331
UPC #
086071817150
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
15/64"
Shank Dia.
15/64"

Details

Item
HSS Jobber Drill,Tin Coat,15/64"
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Finish
Tin
Cutting Direction
Right Hand
Point Type
Self Centering Split Point
Coolant Through
No

Description

HSS Jobber Drill,Tin Coat,15/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.