
QC21G HSS TiN QC 135D JL Drill N34 N34
Mfr # QC21GN34
Zoro # G215569221
product price: $6.15
/eaSold in multiples of 12 for $73.80
Key Features
Overall Length
2.625 inches; 66.68 millimeters
Drill Bit Point Angle
135°
Drill Bit Size
N34
Material - Machining
High Speed Steel
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QC21GN34
Zoro #
G215569221
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2.625 inches; 66.68 millimeters
Drill Bit Size
N34
Details
Drill Bit Point Angle
135°
Material - Machining
High Speed Steel
Cutting Direction
Right
Finish - Machining
TiN
Shank Type - Machining
Cylindrical shank
Description
QC21G jobber drills are available in an extensive range of fractional, letter and wire gauge sizes and are manufactured from premium High Speed Steel, suitable for drilling in many materials including steel, aluminum and stainless steel, with a titanium aluminum nitride coating, increasing service life and improving performance when drilling harder materials. The 135 degree split point helps with self-centering and reduces the push force needed, and the specially designed parabolic flute design means you can drill deeper holes in a single pass.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.