This item is Discontinued.

Precision Twist Drill QC21GM HSS TiN 135D JL Drill Jobber 12.00 mm QC21GM12.0

QC21GM HSS TiN 135D JL Drill Jobber 12.00 mm (Discontinued)

  • Mfr # QC21GM12.0
  • Zoro # G9720411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QC21GM12.0
Zoro #
G9720411
UPC #
086071199201
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.00mm
Shank Dia.
12mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill,135 Deg,M12.0
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
TiN
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

Jobber Drill,135 Deg,M12.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.