QC91G HSS TiN QC 135D Taper Length Drill Long ANSI N50 N50

  • Mfr # QC91GN50

  • Zoro # G415570027


product price:  $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Overall Length
3.75 in
Material - Machining
HSS
Finish - Machining
TiN
Drill Bit Point Type
Split Point
Flute Length
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QC91GN50
Zoro #
G415570027
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3.75 in
Flute Length
2 inches

Details

Material - Machining
HSS
Finish - Machining
TiN
Drill Bit Point Type
Split Point
Cutting Direction
Right
Flute Type
Parabolic

Description

QC91G taper length drills have a 135 degree split point for smooth self-centering, producing a rounder hole, and requiring less force to drill down. They are manufactured from High Speed steel and can be used to drill a wide range of materials including stainless steel, aluminum and steel, and have a titanium nitride coating which improves performance when drilling harder materials and promotes longer tool life. With a specially designed parabolic flute, the tools can be used to drill deeper holes in a single pass. QC91G taper length drills come in a wide range of wire gauge and fractional sizes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.