This item is Discontinued.

Precision Twist Drill R10CO HSS-E Bronze 135D NAS907J JD 43/64 inch R10CO43/64

R10CO HSS-E Bronze 135D NAS907J JD 43/64 inch (Discontinued)

  • Mfr # R10CO43/64
  • Zoro # G0112362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R10CO43/64
Zoro #
G0112362
UPC #
086071103437
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
43/64"
Shank Dia.
43/64"

Details

Drill Bit Grouping
Drill Bit
Item
HSS-E Jobber Drill,Bronze,43/64"
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Coolant Through
No
Point Type
Self Centering Split Point

Description

HSS-E Jobber Drill,Bronze,43/64 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.