This item is Discontinued.

Precision Twist Drill R10H HSS BRT 118D Jobber Drill 11/32 inch R10H11/32

R10H HSS BRT 118D Jobber Drill 11/32 inch (Discontinued)

  • Mfr # R10H11/32
  • Zoro # G0112642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R10H11/32
Zoro #
G0112642
UPC #
086071105226
Country of Origin
Brazil

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/32"
Shank Dia.
11/32"

Details

Drill Bit Grouping
Drill Bit
Item
HSS Jobber Drill,Bright,118 deg.,11/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright
Material
High Speed Steel
Cutting Direction
Right Hand
Coolant Through
No

Description

HSS Jobber Drill,Bright,118 deg.,11/32 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.