Shop All Jobber Length Drill Bits
Precision Twist Drill
R15P HSS BRIGHT 118D Jobber Drill F
Mfr # R15PF
Zoro # G0114182
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #36
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Precision Twist Drill
- MFR # R15PF
- Zoro # G0114182
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | #36 |
Shank Dia. | 0.2570" |
Details
Description
HSS Jobber Drill,Bright,PF, Drill Bit Size #36, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- STARRETT 5" Diamond Grit Hole Saw (KD0500-N)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- DRILL AMERICA 23/64" HSS Polished Jobber Length Drill Bit (D/AP23/64)
- Precision Twist Drill Drill Bits