Shop All Jobber Length Drill Bits
Precision Twist Drill
R15P HSS BRIGHT 118D Jobber Drill S
Mfr # R15PS
Zoro # G0114383
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #37
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Precision Twist Drill
- MFR # R15PS
- Zoro # G0114383
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | #37 |
Shank Dia. | 0.3480" |
Details
Description
HSS Jobber Drill,Bright,PS, Drill Bit Size #37, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex Dividing Plates For 8" Vertex Only Rotary Tables (3900-2392)
- GEDORE Spanner Wrench, Lug, 120-130mm (40 120-130)
- HHIP 1/8 To 3/4 X 16ths 11 Piece ER-32 Collet Set (3900-5168)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Set, SAE, 21 pcs (KTI-21000)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/2 inch (R101/2)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 5/16 inch (R10B5/16)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 1/4 inch (R101/4)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 5/8 (50082)
- Precision Twist Drill Jobber Length Drill Bits