
R18A HSS Steam Oxide 118D NAS907A JD N18 N18
Mfr # R18AN18
Zoro # G315570882
product price: $3.75
/ea
Sold in multiples of 12 for $45.00
Key Features
Drill Bit Size
0.1695 inch
Overall Length
3.25 inch
Material
High Speed Steel
Finish
Steam Oxide
Shank Type
Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18AN18
Zoro #
G315570882
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
0.1695 inch
Overall Length
3.25 inch
Flute Length
2.1/8 fractional inch
Details
Material
High Speed Steel
Finish
Steam Oxide
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R18A NAS907 type A jobber drills have a 118 degree split point which helps with self-centering and reduces the force needed to drill the workpiece. The tools are manufactured from premium High Speed steel and are suitable for drilling a wide range of materials including steel, aluminum, and stainless steel. They come in wire gauge sizes from 52 to 1 and have a steam oxide finish to prevent workpiece material from sticking to the cutting surface for accurate holes. R18A jobber drills can be used in many different machine and hand held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.