
R18CO HSS-E Bronze 135D NAS907J JD N26 N26
Mfr # R18CON26
Zoro # G215570647
product price: $3.95
/eaSold in multiples of 12 for $47.40
Key Features
Overall Length
3 inches
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Flute Length
1.7/8"
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R18CON26
Zoro #
G215570647
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3 inches
Flute Length
1.7/8"
Drill Bit Size
0.147 inches
Details
Material
cobalt based HSS-E
Shank Type
Cylindrical shank
Cutting Direction
Right
Description
R18CO NAS907 type J jobber drills are available in wire gauge sizes from 80 to 1 and have a heavy duty design, recommended for use in difficult materials and applications. Manufactured from premium High Speed cobalt HSCo for drilling tool steels and other hard materials, they have a 135 degree split point to help with self-centering and reduce the force needed to drill the hole, whilst the bronze oxide finish prevents workpiece material from sticking to the surfaces of the drill, producing clean and accurate holes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.