
R51 HSS BRT 118D Taper Length Drill Long ANSI 11/64 in
Mfr # R5111/64
Zoro # G315569855
product price: $8.79
/eaSold in multiples of 12 for $105.48
Key Features
Drill Bit Size
11/64 in
Overall Length
5.75 in
Material - Machining
HSS
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R5111/64
Zoro #
G315569855
UPC #
-
Country of Origin
Brazil
Dimensions
Drill Bit Size
11/64 in
Overall Length
5.75 in
Details
Material - Machining
HSS
Cutting Direction
Right
Description
R51 taper length drill bits are available in an extensive range of fractional sizes from 1/64 in up to 13/4 ines. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill, giving cleaner, more accurate holes, whilst the conventional 118 degree point provides strength and easy re-grinding. Manufactured from High Speed Steel, the tools are suitable for drilling a variety of materials including steel, stainless steel and aluminum. R51 taper length series drills are recommended for drilling deeper holes and in applications where increased reach is required.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.