Zoro Homepage

R56 HSS BRT/ST 118D JD 1 in

  • Mfr # R561

  • Zoro # G311922999


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Tempered
Overall Length
6 inches
Shank Dia.
1/2 inch
Shank Type - Machining
Reduced Cylindrical shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R561
Zoro #
G311922999
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6 inches
Shank Dia.
1/2 inch
Drill Bit Size
1 inch
Flute Length
3 inches

Details

Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Tempered
Shank Type - Machining
Reduced Cylindrical shank
Drill Bit Point Type
Conventional
Cutting Direction
Right
Drill Bit Point Angle
118 degrees
Decimal Equivalent
1

Description

R56 silver and deming drills have a reduced 1/2 in parallel shank which means you can hold large diameter drills in conventional, hand-held power tools. Suitable for many different hand-held and machine applications, the drills are manufactured from High Speed steel and can be used for drilling many different materials including aluminum, stainless steel and steel. The steam oxide finish ensures accurate results by preventing workpiece material from sticking to the cutting surfaces of the drill, whilst the conventional 118 degree point provides strength and means the tools can be easily re-ground for use again and again.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.