
R56 HSS BRT/ST 118D JD 41/64 in
Mfr # R5641/64
Zoro # G411923025
product price: $44.49
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Tempered
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R5641/64
Zoro #
G411923025
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
41/64 in
Flute Length
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Tempered
Shank Type - Machining
Reduced Cylindrical
Drill Bit Point Type
Conventional
Cutting Direction
Right
Drill Bit Point Angle
118°
Decimal Equivalent
0.6406
Description
R56 silver and deming drills have a reduced 1/2 in parallel shank which means you can hold large diameter drills in conventional, hand-held power tools. Suitable for many different hand-held and machine applications, the drills are manufactured from High Speed steel and can be used for drilling many different materials including aluminum, stainless steel and steel. The steam oxide finish ensures accurate results by preventing workpiece material from sticking to the cutting surfaces of the drill, whilst the conventional 118 degree point provides strength and means the tools can be easily re-ground for use again and again.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.