
R56 HSS BRT/ST 118D JD 49/64 in
Mfr # R5649/64
Zoro # G911923020
product price: $64.79
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Overall Length
6 inches
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R5649/64
Zoro #
G911923020
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 inches
Shank Dia.
1/2 in
Drill Bit Size
49/64 in
Flute Length
3 inches
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Shank Type - Machining
Reduced Cylindrical
Drill Bit Point Type
Conventional
Decimal Equivalent
0.7656
Drill Bit Point Angle
118 degrees
Application
Steel, Stainless Steel, Cast Iron, Non-ferrous metals, High-temperature alloys
Cutting Direction
Right
Description
R56 silver and deming drills have a reduced 1/2 in parallel shank which means you can hold large diameter drills in conventional, hand-held power tools. Suitable for many different hand-held and machine applications, the drills are manufactured from High Speed steel and can be used for drilling many different materials including aluminum, stainless steel and steel. The steam oxide finish ensures accurate results by preventing workpiece material from sticking to the cutting surfaces of the drill, whilst the conventional 118 degree point provides strength and means the tools can be easily re-ground for use again and again.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.