R56CO HSS-E ST/Bronze 118D JD 19/32 inch (Discontinued)
- Mfr # R56CO19/32
- Zoro # G0123468
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R56CO19/32
Zoro #
G0123468
UPC #
086071923387
Country of Origin
Brazil
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
19/32"
Shank Dia.
1/2"
Details
Drill Bit Grouping
Drill Bit
Item
Shank Jobber Drill,Redcd,Parallel,19/32"
Drill Bit Point Angle
118 Degrees
Drill Bit Material
Cobalt
Drill Bit Finish
Steam and Bronze Oxide
Material
Cobalt
Cutting Direction
Right Hand
Number of Pieces
1
Point Type
Self Centering Split Point
Coolant Through
No
Description
Shank Jobber Drill,Redcd,Parallel,19/32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.