
R56CO HSS-E ST/Bronze 118D JD 31/32 in
Mfr # R56CO31/32
Zoro # G911923334
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed cobalt
Finish - Machining
bronze oxide
Overall Length
6 inches
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R56CO31/32
Zoro #
G911923334
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 inches
Shank Dia.
1/2 in
Drill Bit Size
31/32 in
Flute Length
3 inches
Details
Material - Machining
High Speed cobalt
Finish - Machining
bronze oxide
Shank Type - Machining
Reduced Cylindrical shank
Drill Bit Point Type
split point
Drill Bit Point Angle
118 degrees
Decimal Equivalent
0.9688
Cutting Direction
Right
Description
R56CO silver and deming drills are manufactured from High Speed cobalt and are suitable for drilling harder materials including tool steel. All of the drills have a 1/2 in parallel shank which means you can use even large diameters in conventional hand held power tools, and a bronze oxide finish to prevent workpiece material from sticking to the cutting surface of the tool helps to produce clean and accurate holes. The 118 degree split point is a great help with self-centering when used by hand, and reduces the force needed to drill the hole. R56CO reduced shank drills are very versatile and can be used in a number of different machine and hand-held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.