
R56CO HSS-E ST/Bronze 118D JD 5/8 in
Mfr # R56CO5/8
Zoro # G911923310
product price: $53.45
/eaKey Features
Material - Machining
High Speed cobalt
Finish - Machining
bronze oxide
Overall Length
6 inches
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R56CO5/8
Zoro #
G911923310
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 inches
Shank Dia.
1/2 in
Drill Bit Size
5/8 in
Flute Length
3 inches
Details
Material - Machining
High Speed cobalt
Finish - Machining
bronze oxide
Shank Type - Machining
Reduced Cylindrical shank
Drill Bit Point Type
split point
Decimal Equivalent
0.625
Cutting Direction
Right
Drill Bit Point Angle
118°
Description
R56CO silver and deming drills are manufactured from High Speed cobalt and are suitable for drilling harder materials including tool steel. All of the drills have a 1/2 in parallel shank which means you can use even large diameters in conventional hand held power tools, and a bronze oxide finish to prevent workpiece material from sticking to the cutting surface of the tool helps to produce clean and accurate holes. The 118 degree split point is a great help with self-centering when used by hand, and reduces the force needed to drill the hole. R56CO reduced shank drills are very versatile and can be used in a number of different machine and hand-held applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.