
R57 HSS BRT/ST 118D JL Drill 1.9/64 in
Mfr # R571.9/64
Zoro # G911923365
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R571.9/64
Zoro #
G911923365
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1.9/64 in
Flute Length
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright + Steam Oxide
Shank Type - Machining
Reduced Cylindrical
Drill Bit Point Type
Conventional
Decimal Equivalent
1.1406
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Description
Manufactured from premium High Speed steel for drilling many materials including steel, aluminum and stainless steel, R57 silver and deming drills have a 1/2 in parallel tri-flat shank which means you can hold large diameter drills in conventional hand-held power tools without any fears of slipping in the chuck. They have a conventional 118 degree point, making them easy to re-grind and use many times, and a steam oxide finish which prevents workpiece material from sticking to the cutting surfaces of the drill, so you get clean and accurate holes. R57 reduced tri-flat shank drills can be used in a range of different hand-held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.