
R58 HSS BRT/ST 118DS&D Drill1.13/32 in
Mfr # R581.13/32
Zoro # G511923383
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Finish - Machining
Bright + steam tempered
Overall Length
6 in
Shank Dia.
3/4 in
Shank Type - Machining
Reduced Cylindrical shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R581.13/32
Zoro #
G511923383
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
6 in
Shank Dia.
3/4 in
Drill Bit Size
1.13/32 in
Flute Length
3 in
Details
Material - Machining
High Speed Steel
Finish - Machining
Bright + steam tempered
Shank Type - Machining
Reduced Cylindrical shank
Drill Bit Point Type
Conventional
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Decimal Equivalent
1.4063
Description
R58 silver and deming drill bits have a reduced 3/4 in parallel shank on all diameters so you can use large diameter drills in hand held power tools. They have a conventional 118 degree point angle, providing a strong point which is easy to re-grind. Manufactured from High Speed Steel, the tools can be used to drill a wide range of materials including steel, aluminum and stainless steel, whilst the steam oxide finish prevents workpiece material from sticking to the cutting edges of the tool for cleaner, more accurate holes. R58 reduced shank drills are available in 25 different large diameters from 1 in up to 2 ines and are suitable for many different hand held and machine applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.