Zoro Homepage

Vertical Rod, Exit Only, 36In.Fire Rated

  • Mfr # 3R0FL2201630

  • Zoro # G9067107


product price: $1,591.99
/ea
Free Shipping & Returns

Key Features

Series
2200
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R0FL2201630
Zoro #
G9067107
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in to 2 1/4 in
Door Width
36 in
Fits Stile Width
4 1/8 in
Door Height
Up to 120 in
Door Height - Maximum
120 in
Door Thickness - Minimum
1 3/4 in
Door Height - Minimum
80 in
Door Width - Minimum
36 in
Door Width - Maximum
48 in
Door Thickness - Maximum
2 1/4 in

Details

Series
2200
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
ADA Compliant
Yes
Standards
ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed
Performance
Heavy Duty
Lockset Function
Government Buildings, Hospitals, Schools
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Product Type
Exit Device
UL Fire Rating
UBC 7-2, UL10C
Performance Grade
1
Fire Rating
3 hr
ANSI Grade
1
Exit Bar Style
Touchbar

Description

Surface Vertical Rod, Surface Vertical Rod, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Door Width 36 in, Series 2200, Door Height Up to 120 in, Fits Stile Width 4 1/8 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Yes, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.