
10x24x1 Pleated Air Filter, Synthetic, MERV 8
Mfr # 84858.011024
Zoro # G405265223
product price: $14.49
/eaSold in multiples of 12 for $173.88
Key Features
Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84858.011024
Zoro #
G405265223
UPC #
031949146139
Country of Origin
United States
Dimensions
Nominal Filter Size
10x24x1
Nominal Height
24 in
Nominal Width
10 in
Nominal Depth
1 in
Details
Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter
Description
Up to 15 times more effective than spun glass on sub micron sized particles. About twice the surface area of flat panel filters. Designed to provide allergy relief. Low air flow resistance for better equipment operation and to help save energy. Captures particles as small as 5 microns in diameter like pet dander, mold spores, ragweed, pollen, dust mites and debris.
- • Mechanical media maintains the minimum listed efficiency through the life of the filter
- • Fit almost any household heating or cooling system
- • Reduces up to 75 percent of large airborne particles
- • UL classified
- • UL Classified
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.