Zoro Homepage

16x25x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055021625

  • Zoro # G105265158


product price: $8.35
/ea
Sold in multiples of 12 for $100.20

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055021625
Zoro #
G105265158
UPC #
31949190156
Country of Origin
United States

Dimensions

Nominal Filter Size
16x25x2
Nominal Height
25 in
Nominal Width
16 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

The Pre-Pleat 40 LPD high and standard capacity pleated panel filters are suitable as pre-filters but are best suited for heavy duty, commercial, industrial, pharmaceutical, as well as other industrial applications where high dust holding is required. Air filter are designed for dust holding, pressure drop and MERV rating. AAF Flander's pre-pleat LPD SC filter is the lowest initial resistance standard capacity MERV 8 pleated filter in the industry. Combined with its high DHC, the pre-pleat LPD SC filter provides an extended life cycle and energy-efficient performance.


  • • Economically and environmentally friendly frame has a one-piece design
  • • Media maximixing V-pleat design
  • • Designed for protection of furnace and central air units in residential and light commercial applications
  • • Great frame strength due to diagonal & horizontal support members as well as wirebacked media
  • • Filter media pack is sealed to eliminate air bypass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.