Zoro Homepage

20x24x2 Pleated Air Filter, Synthetic, MERV 8

  • Mfr # 80055.022024

  • Zoro # G205265119


product price: $8.99
/ea
Sold in multiples of 12 for $107.88

Key Features

Performance Rating
MERV 8
Media Material
Synthetic
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80055.022024
Zoro #
G205265119
UPC #
31949190187
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x2
Nominal Height
24 in
Nominal Width
20 in
Nominal Depth
2 in

Details

Performance Rating
MERV 8
Media Material
Synthetic
Item
Pleated Air Filter

Description

Flanders Pre-Pleat 40 LPD achieves the highest dust holding capacity and the lowest pressure drop in the industry. These filters are UL 900 classified. 100% synthetic non-woven, proprietary media that can be recycled. Newly designed expanded metal is continuosly laminated on the air leaving side to provide pleat stability while eliminating flutter during operation. Heavy-duty, two piece, moisture-resistant frame includes diagonal and horizontal support members bonded to the media on the air entering and exiting sides for unsurpassed frame strength. Interlocking corners and positive media-to-frame seal reduce the possibility of air-bypass.


  • • Economically and environmentally friendly frame has a one-piece design
  • • No media retainer
  • • Designed for protection of furnace and central air units in residential and light commercial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.