3-port 100M Industrial Media Converter 2 Copper Ports + 1 2km SC Port -10 DegC to 60 DegC

  • Mfr # HEMC3B-X-SC

  • Zoro # G223346005


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEMC3B-X-SC
Zoro #
G223346005
UPC #
-
Country of Origin
China

Details

Body Material
Metal

Description

Din-rail Media Converter, 2 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, Multi-mode 2km, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12~48VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.