3-port Full Gigabit Industrial Media Converter 2 Copper Ports + 1 20km SC Port -10 DegC to 60 DegC

  • Mfr # HEMC3GB-X-SSC

  • Zoro # G823346047


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEMC3GB-X-SSC
Zoro #
G823346047
UPC #
-
Country of Origin
China

Details

Body Material
Metal

Description

Din-rail Media Converter, 2 x 1000Mbps Copper Port, 1 x 1000Mbps Fiber Port, Single-mode 20km, SC Interface, Industrial Temperature -10 ~ 60 DegC, Power Supply 12 ~ 48VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.