9-port Din-rail 100M Unmanaged Indust. Enet Switch 8 Copper Port 1 SFP Optical Port -40 to 75 DegC

  • Mfr # HES9A-Y-SFP

  • Zoro # G123346051


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Processing Type
Store and forward
Number of Optical Fiber Port
1
Number of Copper Ports
8
Depth
4.09 in
Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES9A-Y-SFP
Zoro #
G123346051
UPC #
-
Country of Origin
China

Dimensions

Depth
4.09 in
Width
1.89 in
Height
5.63 in
Packet Buffer Size
512 kbits
Mac Table Size
2 K

Details

Processing Type
Store and forward
Number of Optical Fiber Port
1
Number of Copper Ports
8
Mounting
Din-rail Mount
Standards
IEEE802.3; IEEE802.3i; IEEE802.3u; IEEE802.3x
Housing Material
Metal
Operating Temp. Range (C)
-40°C to 75°C
IP Rating
IP40
Port Type
RJ45
Input Voltage
12-58 VDC
Switch Management
Unmanaged
Transmission Speed of Optical Fiber Ports
100Mbps
Transmission Speed
10/100 Mbps
Type of Optical Fiber Port
SFP slot
Function
Non-PoE

Description

Din-rail Unmanaged, DIP Switches, 8 x 100Mbps Copper Port, 1 x 100Mbps Fiber Port, SFP Interface, Industrial Temperature -40 ~ 75 DegC, Power Supply 12 ~ 58VDC, 48 x 104 x 143mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.