Precision Temperature and Humidity Sensor

  • Mfr # HESIO-T-018

  • Zoro # G923346077


product price:  $99.99
/ea

Key Features

Temp. Range
-10℃ to 70℃
Measuring Humidity Range
0% RH-100% RH
Type of Ports
RS-485
Port Protection
Suger 200 W (RS485)
Humidity Accuracy
≤3% RH (25℃, 20% RH-80% RH)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HESIO-T-018
Zoro #
G923346077
UPC #
-
Country of Origin
China

Details

Temp. Range
-10℃ to 70℃
Measuring Humidity Range
0% RH-100% RH
Type of Ports
RS-485
Port Protection
Suger 200 W (RS485)
Humidity Accuracy
≤3% RH (25℃, 20% RH-80% RH)
Voltage Range
5-30- V DC
Communication Method
MODBUS-RTU
Relative Humidity Range
5% to 95 %
Temp. Accuracy
≤0.5℃ (-10~60℃)

Description

Wall Mounted or Magnetic Mounted, Measuring Temperature Range: -10~70°C, Temperature Accuracy: ≤±0.5°C (-10~60°C), Measuring Humidity Range: 0%RH~100%RH, Humidity Accuracy: ≤3%RH(25°C,20%RH~80%RH)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.