Zoro Homepage

Weed Preventer Granules 16 lb

  • Mfr # 24-63875

  • Zoro # G216255826


product price: $50.75
/ea

Key Features

Length
8.9 in
For Use On
Weed Control
Height
12.45 in
Width
14.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-63875
Zoro #
G216255826
UPC #
88685638008
Country of Origin
United States

Dimensions

Length
8.9 in
Height
12.45 in
Width
14.4 in

Details

Item
Weed Control Products
For Use On
Weed Control

Description

OMRI Certified: No, Organic: No, Packaging Type: Granules Can, Product Form: Granules, Product Type: Preventer, Rain Proof: Yes, Sub Brand: , Brand Name: Preen, Container Size: 16, Coverage Area: 2560, Application Season: Multi Season, Control Type: , Pre

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.