Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Preferred Bath Accessories Manor Robe Hook Polished Chrome 3000-PC

Manor Robe Hook Polished Chrome (Discontinued)

  • Mfr # 3000-PC
  • Zoro # G103139017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000-PC
Zoro #
G103139017
UPC #
852972005206
Country of Origin
China

Dimensions

Width
1.97
Height
1.97
Length
2.43
Depth
2.43

Details

Material
Stainless Steel
Color
Silver
Weight
0.65

Description

Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.