Shop PREFERRED NATION
Create Account
6915.Blk Softside Briefcase
Mfr # 6915.Blk
Zoro # G503963847
product price:Â $49.85
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6915.Blk
- Zoro #
- G503963847
- UPC #
- 44759691515
- Country of Origin
- China
Description
Made of heavy-duty 1680D Ballistic Nylon. 3 dividers in the main compartment, with the middle one padded for a laptop. Features 4 zipper pockets in front for phone and accessories. Additional pockets inside for calculator, pens, card, disks, etc. Heavy-duty hardware and zip.
Imprint: On lower zip pocket in front left approx. 4"W x 2"H.
Embroidery: On lower left pocket approx. 3 1/2"W x 1 3/4"H.
Material: Nylon.
Color: Black.
Dimensions: 5" L x 12" H x 17" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.