Shop PREFERRED NATION
Create Account
6047.Blk Expandable Soft Briefcase
Mfr # 6047.Blk
Zoro # G603963815
product price:Â $107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6047.Blk
- Zoro #
- G603963815
- UPC #
- 44759604713
- Country of Origin
- China
Description
Made of fine Napa cowhide leather with leatherette trim, this case has double compartments, expands from 5 1/2" to 7", and has a 3-accordion file in the back compartment. Inside the front u-shaped pocket you'll find a zip pocket, palm pilot pocket, pen and cardholders. Outside is finished with an additional front zip pocket, back zip pocket, and detachable shoulder strap.
Deboss: Front panel between handles approx. 4"W x 2 3/4"H.
Embroidery: On front pocket between handle approx. 3W" x 2H".
Material: Leather.
Color: Black.
Dimensions: 5.5" L x 12" H x 16" W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.